SMC EVFM350-F02-06 5 PORT MECHANICAL VALVE
EVFM300, 5 Port Mechanical Valve, Rubber Seal, European
See technical informationSee documentsReferences
SMC:EVFM350-F02-06
Rubix:392A6237
Manufacturer :00159849

Technical specifications
| Type | 5 port mechanical valve |
|---|---|
| Type of coupling | g |
| Body material | aluminium |
Documents
Product details : SMC EVFM350-F02-06 5 PORT MECHANICAL VALVE
Series VFM is a 5 port, compact, mechanical valve available in a rubber (VFM300) or metal (VFM200) seal style. This series has a large flow capacity (18mm²) and a high cycle rate. The VFM offers an internal or external pilot body option and a variety of actuator choices.
Strengths
Fluid: air, inert gas
Operating pressure range: 0.15 to 0.9MPa
Effective area (Cv): 18mm 2 (1.0)
Maximum frequency (mechanical operation style):
300 c.p.m. or less
Weight (Basic): 260g
Technical specifications
Attributes
| Type | 5 port mechanical valve |
|---|---|
| Type of coupling | g |
| Body material | aluminium |
| Connection | g(pf) |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 60 °C |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 9 bar |
Show UNSPSC/ECL@SS
£ 91.97 excl. VAT
/ Each
£ 110.36 incl. VAT
- Usually arrives within 14 working days