FESTO 533345 SOLENOID VALVE VMPA1-M1H-G-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-G-PI
Rubix:112A3769
Manufacturer :533345
EAN:4052568166472

Documents
Product details : FESTO 533345 SOLENOID VALVE VMPA1-M1H-G-PI
Solenoid valve VMPA1-M1H-G-PI For valve terminal MPA-S. Valve function=5/3 closed, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=320 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x16x45 mm |
|---|---|
| Logistic Weight | 62,7 g |
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 320 l/min |
Show UNSPSC/ECL@SS
£ 133.48 excl. VAT
/ Each
£ 160.18 incl. VAT
- Delivery usually within ( 2 ) days