SMC VEX1900-20 POWER VALVE


VEX series high-flow regulators

References
smc:VEX1900-20
rubix:112A3428
brand logo
brand logo
Technical specifications
TypeVEX controller
See all Specifications

Product details : SMC VEX1900-20 POWER VALVE


Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
•Power valves series, regulator valve
•Styles: air operated, external pilot solenoid
•Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Maximum operating pressure: 1.0MPa
•Ambient & fluid temperature: 0 to 50°C

Size: 9 (Body Ported)
Operation: 0 (Air Operated Style)
Port Size: 20 (2)
Thread: Rc(PT)
Option: None

Technical specifications


Attributes
Logistic Weight3900 g
TypeVEX controller
Show UNSPSC/ECL@SS
£ 729.74 excl. VAT
/ Each
£ 875.69 incl. VAT
  • Delivery usually within ( 4 ) days