SMC KBH3-R4S FEMALE CONNECTOR UNION


KBH3-R4S coupling

References
smc:KBH3-R4S
rubix:132A4529
brand logo
brand logo
Technical specifications
TypeCoupling

Product details : SMC KBH3-R4S FEMALE CONNECTOR UNION


Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module series
•Material: nylon, soft nylon, polyurethane
•Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
•Male thread: 1/8, 1/4, 3/8, 1/2
•Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2

Body Size: Body Size 3
Port Size Applicable Tube: R4 [R(PT) 1/2, Rc(PT) 1/2]

Technical specifications


Attributes
TypeCoupling
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
  • Delivery usually within ( 23 ) days