FESTO 533360 ELECTRONICS MODULE VMPA1-FB-EMS-8


VMPA electronic module

References
festo:VMPA1-FB-EMS-8
rubix:80397088
manufacturer :533360
ean:4052568166526
brand logo
brand logo
Technical specifications
TypeElectronic module

Product details : FESTO 533360 ELECTRONICS MODULE VMPA1-FB-EMS-8


electronics Module VMPA1-FB-EMS-8 For valve terminal MPA-S with fieldbus Connection, for 8 solenoid coils, standard. Diagnosis=- Undervoltage of valves, Max. number of valve Positions=4, Max. number of solenoid coils=8, Intrinsic current consumption at load voltage=3 mA, Intrinsic current consumption at operating voltage=8 mA

Technical specifications


Attributes
TypeElectronic module
Show UNSPSC/ECL@SS
Ā£ 112.55 excl. VAT
/ Each
Ā£ 135.06 incl. VAT
  • Usually arrives within 14 working days