FESTO 533352 SUB-BASE VMPA1-FB-AP-4-1

VMPA Subplate

See technical informationSee documents

References

Festo:VMPA1-FB-AP-4-1
Rubix:110A5296
Manufacturer :533352
EAN:4052568086459
brand logo

Technical specifications

Typeconnecting plate

Documents

Product details : FESTO 533352 SUB-BASE VMPA1-FB-AP-4-1


sub-base VMPA1-FB-AP-4-1 For valve terminal MPA-S. Width=42 mm, Length=107,3 mm, Grid dimension=10,5 mm, Max. number of valve Positions=4, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Typeconnecting plate
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
  • Delivery usually within ( 2 ) days