FESTO 536016 PNEUMATIC VALVE JD-5/2-D-1-C-EX
JD Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:JD-5/2-D-1-C-EX
Rubix:110A1946
Manufacturer :536016
EAN:4052568170455

Documents
Product details : FESTO 536016 PNEUMATIC VALVE JD-5/2-D-1-C-EX
Pneumatic valve JD-5/2-D-1-C-EX 5/2-way valve, bistable, dominant, pneumatically operated. Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 315,6 g |
|---|---|
| Type | jd standard valve |
| Type of coupling | size 1 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 67.20 excl. VAT
/ Each
£ 80.64 incl. VAT
- Delivery usually within ( 10 ) days