References
Festo:VMPA14-M1H-HS-G1/8-PI
Rubix:391A8162
Manufacturer :8023558
EAN:4052568278717

Technical specifications
| Type | 2x3/2-way open/closed solenoid valve, monostable |
|---|---|
| Type of coupling | 4-pin m8x1 plug (to en 60947-5-2) |
| Body material | aluminium |
Documents
Product details : FESTO 8023558 SOLENOID VALVE
solenoid valve VMPA14-M1H-HS-G1/8-PI Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=460 l/min, Operating pressure=3 - 8 bar
solenoid valve
Technical specifications
Attributes
| Type | 2x3/2-way open/closed solenoid valve, monostable |
|---|---|
| Type of coupling | 4-pin m8x1 plug (to en 60947-5-2) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 (pneumatic working port) |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
- Delivery usually within ( 11 ) days