References
Festo:VSNC-F-P53U-MD-N14-FN
Rubix:391A8768
Manufacturer :577275
EAN:4052568262587

Technical specifications
| Type | 5/3-way pneumatic solenoid valve (mid-position pressurised), electrical actuation, piston spool design, mechanical spring return |
|---|---|
| Type of coupling | with armature tube 9 mm |
| Body material | aluminium |
Product details : FESTO 577275 SOLENOID VALVE
solenoid valve VSNC-F-P53U-MD-N14-FN Valve function=5/3 pressurised, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=950 l/min, Operating pressure=3 - 8 bar
Solenoid valve
Technical specifications
Attributes
| Type | 5/3-way pneumatic solenoid valve (mid-position pressurised), electrical actuation, piston spool design, mechanical spring return |
|---|---|
| Type of coupling | with armature tube 9 mm |
| Body material | aluminium |
| Connection | 1/4 npt |
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 60 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 130.47 excl. VAT
/ Each
£ 156.56 incl. VAT
- Delivery usually within ( 16 ) days