References
Festo:VMPA2-M1H-J-S-G1/8-PI
Rubix:110A9491
Manufacturer :537973
EAN:4052568174972

Documents
Product details : FESTO 537973 SOLENOID VALVE VMPA2-M1H-J-S-G1/8-PI
Solenoid valve VMPA2-M1H-J-S-G1/8-PI For valve terminal MPA-S. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=700 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 367 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 204.73 excl. VAT
/ Each
£ 245.68 incl. VAT
- Delivery usually within ( 16 ) days