SMC ARM5SB-06 COMPACT MANIFOLD REGULATOR
ARM Regulator Manifold
See technical informationSee documentsReferences
SMC:ARM5SB-06
Rubix:125A0405
Manufacturer :00309793
EAN:3618035553070

Documents
Product details : SMC ARM5SB-06 COMPACT MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small compact manifold regulator, single unit.
•Two mounting style available: Direct mount, DIN rail mount.
•Metric and Inch size IN/OUT Fitting Type.
•Options include with or without pressure gauge, 0.35MPa setting, non-relieving, and unit representation.
Regulator Mounting: B (DIN Rail Mount)
IN/OUT Fitting Type: 06 [IN/ø4 (Straight) - OUT/ø4 (Straight)]
Accessory: w/o Pressure Gauge
Options: None
Unit Representation: Display Unit for Product Name Plate and Pressure Gauge
•Two mounting style available: Direct mount, DIN rail mount.
•Metric and Inch size IN/OUT Fitting Type.
•Options include with or without pressure gauge, 0.35MPa setting, non-relieving, and unit representation.
Regulator Mounting: B (DIN Rail Mount)
IN/OUT Fitting Type: 06 [IN/ø4 (Straight) - OUT/ø4 (Straight)]
Accessory: w/o Pressure Gauge
Options: None
Unit Representation: Display Unit for Product Name Plate and Pressure Gauge
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x55x55 mm |
|---|---|
| Logistic Weight | 50 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
- Delivery usually within ( 4 ) days