FESTO 193641 MOUNTING PLATE VN-T3-BP-NRH


VN mounting plate

References
festo:VN-T3-BP-NRH
rubix:124A2703
manufacturer :193641
ean:4052568043964
VN-T3-BP-NRH Mounting plate
brand logo
Technical specifications
Typemounting plate
See all Specifications

Product details : FESTO 193641 MOUNTING PLATE VN-T3-BP-NRH


Mounting plate VN-T3-BP-NRH For VN-... vacuum generator with width 14 mm. Hat-rail Mounting. Corrosion resistance classification CRC=2, Ambient temperature=0 - 60 °C, Max. tightening torque=0,5 Nm, Product weight=3,5 g, Mounting type=(* with through hole, * with top-hat rail)

Technical specifications


Attributes
Logistic Weight9,61 g
Typemounting plate
Show UNSPSC/ECL@SS
£ 2.28 excl. VAT
/ Each
£ 2.74 incl. VAT
  • Delivery usually within ( 2 ) days