SMC VNA101B-F10A 2 PORT PROCESS VALVE
VNA (Air Operated), Process Valve for Air
See technical informationSee documentsReferences
SMC:VNA101B-F10A
Rubix:392A4632
Manufacturer :VNA101B-F10A
Documents
Product details : SMC VNA101B-F10A 2 PORT PROCESS VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
Strengths
Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
turbine oil, hydraulic fluid, argon, helium
Proof pressure: 1.5MPa
Operating pressure range: 0 to 1MPa
Effective area: 13 to 770mm 2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
DC 24V, others (option)
Ambient temperature: -5 to 60°C (no freezing)
Technical specifications
Attributes
| Type | vna (air operated), process valve for air |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 65.24 excl. VAT
/ Each
£ 78.29 incl. VAT
- Usually arrives within 14 working days
