References
Festo:MFH-5-1/2-S
Rubix:110A2686
Manufacturer :35547
EAN:4052568115807

Documents
Product details : FESTO 35547 SOLENOID VALVE MFH-5-1/2-S
Solenoid valve MFH-5-1/2-S With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=0 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 204x60x101 mm |
|---|---|
| Logistic Weight | 1072 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 316.58 excl. VAT
/ Each
£ 379.90 incl. VAT
- Delivery usually within ( 6 ) days