SMC VNA411B-F25A-5DZ-Q 2 PORT PROCESS VALVE

VNA (Solenoid), Process Valve for Air

See technical informationSee documents
References
SMC:VNA411B-F25A-5DZ-Q
Rubix:392A4651
Manufacturer :VNA411B-F25A-5DZ-Q
brand logo
Technical specifications
Typevna (solenoid), process valve for air
Number of Ports2
Documents

Product details : SMC VNA411B-F25A-5DZ-Q 2 PORT PROCESS VALVE


Model VNA process valve is for compressed air and air-hydro circuit control.

Strengths

Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114; turbine oil, hydraulic fluid, argon, helium Proof pressure: 1.5MPa Operating pressure range: 0 to 1MPa Effective area: 13 to 770mm 2 Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option); DC 24V, others (option) Ambient temperature: -5 to 50°C (no freezing)

Technical specifications


Attributes
Typevna (solenoid), process valve for air
Number of Ports2
Show UNSPSC/ECL@SS
£ 159.20 excl. VAT
/ Each
£ 191.04 incl. VAT
  • Usually arrives within 14 working days