SMC EVNB701B-F50A 2 PORT PROCESS VALVE


VNB (Air Operated), Process Valve for Flow Control

References
smc:EVNB701B-F50A
rubix:125A2331

Product details : SMC EVNB701B-F50A 2 PORT PROCESS VALVE


Model VNB for flow control permits application with a wide variety of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: E (Europe)
Size: 7 [ø50(ø33)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: B (FKM Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 50A (2)
Bracket: None

Technical specifications


Attributes
No attributes to display for this product
£ 310.74 excl. VAT
/ Each
£ 372.89 incl. VAT
  • Delivery usually within ( 4 ) days