FESTO 574011 CONTROL BLOCK VOFA-L26-T32C-M-G14-1C1&
VOFA control block
See technical informationSee documentsReferences
Festo:VOFA-L26-T32C-M-G14-1C1-APP
Rubix:228A6573
Manufacturer :574011
EAN:4052568221430
Documents
Product details : FESTO 574011 CONTROL BLOCK VOFA-L26-T32C-M-G14-1C1&
control block VOFA-L26-T32C-M-G14-1C1-APP Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=1050 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Type | control block |
|---|
Show UNSPSC/ECL@SS
£ 732.23 excl. VAT
/ Each
£ 878.68 incl. VAT
- Delivery usually within ( 6 ) days