References
Festo:CPE10-H3-50
Rubix:390A5300
Manufacturer :551490
EAN:4052568193409

Documents
Product details : FESTO 551490 RETAINING BRACKET
Retainer CPE10-H3-50 For CPE valves. Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Material information, holder=High alloy steel, non-corrosive
Holder CPE10-H3-50 for CPE valves. Corrosion resistance class KBK=2, material note=RoHS compliant, material information holder=high-alloy stainless steel
Technical specifications
Attributes
| Logistic Weight | 560,3 g |
|---|---|
| Type | holder |
Show UNSPSC/ECL@SS
£ 138.45 excl. VAT
/ Each
£ 166.14 incl. VAT
- Delivery usually within ( 8 ) days