SMC VP3145-035DA-F-Q 3 PORT SOLENOID VALVE


VP3145/3165/3185, Large Size 3-Port Solenoid Valve

References
smc:VP3145-035DA-F-Q
rubix:392A5647
manufacturer :VP3145-035DA-F-Q
brand logo
brand logo
Technical specifications
TypeVP3145/3165/3185, Large Size 3-Port Solenoid Valve

Product details : SMC VP3145-035DA-F-Q 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.

Strengths

Port size: 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2 Body ported Normally Closed or Normally Open (Changeable).

Technical specifications


Attributes
TypeVP3145/3165/3185, Large Size 3-Port Solenoid Valve
Show UNSPSC/ECL@SS
£ 249.48 excl. VAT
/ Each
£ 299.38 incl. VAT
  • Usually arrives within 14 working days