FESTO 572409 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-8TA-L-1-F-0L10H-S1C1
rubix:391A8671
manufacturer :572409
ean:4052568218621
VPPM-8TA-L-1-F-0L10H-S1C1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 572409 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator VPPM-8TA-L-1-F-0L10H-S1C1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight607 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 755.23 excl. VAT
/ Each
£ 906.28 incl. VAT
  • Usually arrives within 14 working days