FESTO 1927030 ONE-WAY FLOW CONTROL VALVE VFOF-LE-BAH-G14-Q8
VFOF flow control check valve
See technical informationSee documentsReferences
Festo:VFOF-LE-BAH-G14-Q8
Rubix:213A7173
Manufacturer :1927030
EAN:4052568250126

Technical specifications
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 1927030 ONE-WAY FLOW CONTROL VALVE VFOF-LE-BAH-G14-Q8
One-way flow control valve VFOF-LE-BAH-G14-Q8 Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/4, Type of actuation=manual, Pilot Air port 21=QS-8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x75x20 mm |
|---|---|
| Logistic Weight | 72,24 g |
| Min. service pressure | 2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 92.94 excl. VAT
/ Each
£ 111.53 incl. VAT
- In stock: Next day delivery