FESTO 575128 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-6L-L-1-G18-0L6H-A4P-S1C1
rubix:275A8286
manufacturer :575128
ean:4052568223717
VPPM-6L-L-1-G18-0L6H-A4P-S1C1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 575128 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator VPPM-6L-L-1-G18-0L6H-A4P-S1C1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight604,4 g
Min. service pressure 0 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 540.13 excl. VAT
/ Each
£ 648.16 incl. VAT
  • Usually arrives within 14 working days