FESTO 538016 PRECISION PRESSURE REGULATOR MS6-LRP-3/8-D5-A8
MS6-LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:MS6-LRP-3/8-D5-A8
Rubix:123A8819
Manufacturer :538016
EAN:4052568175139

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 4 bar |
Documents
Product details : FESTO 538016 PRECISION PRESSURE REGULATOR MS6-LRP-3/8-D5-A8
Precision pressure regulator MS6-LRP-3/8-D5-A8 indirectly controlled regulators, working pressure up to 4 bar. Size=6, Series=MS, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 1054 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 4 bar |
Show UNSPSC/ECL@SS
£ 205.77 excl. VAT
/ Each
£ 246.92 incl. VAT
- Delivery usually within ( 6 ) days