FESTO 542232 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-A&


VPPM Proportional pressure regulator

References
festo:VPPM-6L-L-1-G18-0L10H-A4N-S1
rubix:111A7056
manufacturer :542232
ean:4052568180058
VPPM-6L-L-1-G18-0L10H-A4N-S1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 542232 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-A&


Proportional pressure regulator VPPM-6L-L-1-G18-0L10H-A4N-S1 with electric setpoint specification and two-stage control circuit for stable, precise characteristic of regulation. Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight677,85 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 554.05 excl. VAT
/ Each
£ 664.86 incl. VAT
  • Delivery usually within ( 11 ) days