Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 530328 PRESSURE REGULATOR MS6-LRB-1/2-D6-AS
FESTO 530328 PRESSURE REGULATOR MS6-LRB-1/2-D6-AS
MS6-LR Pressure regulating valve
References
festo:
MS6-LRB-1/2-D6-AS
rubix:
124A3107
manufacturer :
530328
ean:
4052568006860
Technical specifications
Min. service pressure
0.3
bar
Max. service pressure
7
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 530328 PRESSURE REGULATOR MS6-LRB-1/2-D6-AS
Pressure regulator MS6-LRB-1/2-D6-AS For manifold assembly, 7 bar maximum output pressure, with pressure gauge, lockable regulator head, P2 Connection at rear. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
875
g
Min. service pressure
0.3
bar
Max. service pressure
7
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.70
excl. VAT
/
Each
£
82.44
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS FILTER REGULATOR R412006209
FESTO 161160 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-1-010-B
FESTO 10353 EXHAUST AIR FLOW CONTROL VALVE GRE-1/2
AVENTICS R412006162
FESTO 534874 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D7-A8-BD
SMC AR20-F02-D
AVENTICS R412006577
FESTO 565403 FLOW SENSOR SFAB-600U-WQ10-2SA-M12
AVENTICS PRESSUREREGULATOR R412007135
SMC ITV3010-34F4N3 ELECTRO-PNEUMATIC REGULATOR
SMC ARP20-01BE-1 DIRECT OPERATED PRECISION REGULATOR
AVENTICS R412014742
FESTO 564137 PRESSURE REGULATOR MS9-LR-G-D6-DI-AG-BAR-AS
FESTO 162594 PRESSURE REGULATOR LR-1/2-D-O-MIDI
SMC IR1020-F01G PRECISION REGULATOR