FESTO 153521 DIFFERENTIAL PRESSURE REGULATOR LRL-1/2-QS-12


LRL pressure valve with push-in connection

References
festo:LRL-1/2-QS-12
rubix:123A6669
manufacturer :153521
ean:4052568070953
LRL-1/2-QS-12 Differential pressure regulator
brand logo
Technical specifications
Min. service pressure 2 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 153521 DIFFERENTIAL PRESSURE REGULATOR LRL-1/2-QS-12


Differential pressure regulator LRL-1/2-QS-12 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=QS-12, Mounting type=Threaded, Nominal flow rate open=760 l/min

Technical specifications


Attributes
Logistic Weight108 g
Min. service pressure 2 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 69.87 excl. VAT
/ Each
£ 83.84 incl. VAT