SMC VQ7-6-FG-D-3NSC-Q SOLENOID VALVE


VQ7-6 series 5/2 and 5/3 electric distributor ISO size 1

References
smc:VQ7-6-FG-D-3NSC-Q
rubix:2609619
brand logo
brand logo
Technical specifications

Product details : SMC VQ7-6-FG-D-3NSC-Q SOLENOID VALVE


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
VQ7-6, ISO Standard Solenoid Valve, Size 1, Single Unit

Technical specifications


Attributes
Logistic Weight440 g
TypeSolenoid
Show UNSPSC/ECL@SS
£ 116.81 excl. VAT
/ Each
£ 140.17 incl. VAT
  • Delivery usually within ( 30 ) days