References
SMC:VV5QC21-04C6MD0
Rubix:393A5569
EAN:3618035178525

Documents
Product details : SMC VV5QC21-04C6MD0 MANIFOLD BASE
The VQC series is a series of five wiring blocks offered as standard that facilitate wiring and maintenance, while the degree of protection of three of them meets IP67 protection standards against dust and moisture. The use of multi-pin connectors inside the manifold blocks provides great flexibility when adding stations or changing the manifold configuration. The VQC series has remarkable response times and a long service life.
Manifold base
Technical specifications
Attributes
| Logistic Weight | 916 g |
|---|---|
| Type | sub-plate |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 238.53 excl. VAT
/ Each
£ 286.24 incl. VAT
- Delivery usually within ( 8 ) days