SMC SYJ314M-BLOZ-Q 3 PORT SOLENOID VALVE

Solenoid valve 3/2 serie SYJ700

See technical information

References

SMC:SYJ314M-BLOZ-Q
Rubix:2608501
Manufacturer :SYJ314M-BLOZ-Q
brand logo

Technical specifications

Type3/2 or 5/2-way solenoid valve
Number of Ports3
See all Specifications

Product details : SMC SYJ314M-BLOZ-Q 3 PORT SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.

Technical specifications


Attributes
Type3/2 or 5/2-way solenoid valve
Number of Ports3
Volume flow rate98 l/min
£ 50.62 excl. VAT
/ Each
£ 60.74 incl. VAT
  • Delivery usually within ( 4 ) days