SMC VQZ2221B-5YOW1-C6F-Q 5 PORT SOLENOID VALVE
VQZ series 5/2 and 5/3 solenoid valve
See technical informationReferences
SMC:VQZ2221B-5YOW1-C6F-Q
Rubix:2609761

Product details : SMC VQZ2221B-5YOW1-C6F-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
VQZ**2*, 1000/2000/3000 Series, 5 Port Solenoid Valve, Body Ported
Technical specifications
Attributes
| Logistic Weight | 104 g |
|---|---|
| Type | solenoid valve 5/2 and 5/3 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 79.90 excl. VAT
/ Each
£ 95.88 incl. VAT
- Delivery usually within ( 24 ) days