References
SMC:VH302-02
Rubix:107A6294
Manufacturer :VH302-02
EAN:3618036587616

Documents
Product details : SMC VH302-02 HAND VALVE
Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 3 (300)
Piping and Mounting: 0 (Side Ported Body Mount)
No.of Positions: 2 (2 Position)
Thread: Rc
Port Size: 02 (1/4)
Suffix: Standard Handle
Made to Order: Standard
Piping and Mounting: 0 (Side Ported Body Mount)
No.of Positions: 2 (2 Position)
Thread: Rc
Port Size: 02 (1/4)
Suffix: Standard Handle
Made to Order: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x134x105 mm |
|---|---|
| Logistic Weight | 657 g |
| Type | hand valve |
| Number of Ports | 4 |
Show UNSPSC/ECL@SS
£ 94.27 excl. VAT
/ Each
£ 113.12 incl. VAT
- Delivery usually within ( 4 ) days