Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 557649 SOLENOID VALVE VUVB-ST12-M52-MZH-QX-1T1
FESTO 557649 SOLENOID VALVE VUVB-ST12-M52-MZH-QX-1T1
VUVB Solenoid valve
References
festo:
VUVB-ST12-M52-MZH-QX-1T1
rubix:
109A3382
manufacturer :
557649
ean:
4052568096533
Technical specifications
Type
Valve for VTUB-12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 557649 SOLENOID VALVE VUVB-ST12-M52-MZH-QX-1T1
Solenoid valve VUVB-ST12-M52-MZH-QX-1T1 Valve function=5/2 monostable, Type of actuation=electrical, Valve size=12 mm, Standard nominal flow rate=240 - 400 l/min, Operating pressure=2,8 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
15
x
44
Ā
mm
Logistic Weight
35,4Ā
g
Type
Valve for VTUB-12
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
100.38
excl. VAT
/
Each
Ā£
120.46
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 534537 SOLENOID VALVE VSVA-B-B52-H-A1-1R2L
SMC EVM230-F02-34G 3 PORT MECHANICAL VALVE
SMC VFS4310-5DB-Q 5 PORT SOLENOID VALVE
SMC ITV3050-04F4N3
SMC VM1000-4NU-32G MECHANICAL VALVE
AVENTICS 0820061001 SERIES TC08 DIRECTONAL VALVE
AVENTICS 5796700220
SMC VXZ262LGK PILOT OPERATED 2 PORT SOLENOID VALVE
SMC VSA7-8-FG-D-2 ISO INTERFACE AIR OPERATED VALVE
SMC VZ5340-5MNZ-Q 5/3 CLOSE CNTR SOL.VALVE24VDC
AVENTICS 5792620620
SMC VQ1101R-5B1-Q 5 PORT SOLENOID VALVE
SMC VQ4100-5W-Q SOLENOID VALVE
AVENTICS 5811721200
SMC VXZ240FGA PILOT OPERATED, 2 PORT SOLENOID VALVE