References
SMC:VR1210-01
Rubix:220A5708
Manufacturer :VR1210-01
EAN:3618036543582

Product details : SMC VR1210-01 SHUTTLE VALVE
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•3 port check valve
•Max. operating pressure: 1.0MPa
•Ambient and fluid temp: -5° to 60°C
•Effective area (Cv): 0.38 to 0.81
Size: 10 (VR1210)
Thread: Rc(PT)
Port Size: 01 (1/8)
•Max. operating pressure: 1.0MPa
•Ambient and fluid temp: -5° to 60°C
•Effective area (Cv): 0.38 to 0.81
Size: 10 (VR1210)
Thread: Rc(PT)
Port Size: 01 (1/8)
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Type | 3-port |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 22.79 excl. VAT
/ Each
£ 27.35 incl. VAT
- Delivery usually within ( 4 ) days