VS200 Dynamic Arch Men's (low) Insole
EU shoe size | 38 |
---|---|
Colour | Black |
Main material | Polyurethane |
EU shoe size | 38 |
---|---|
Colour | Black |
Main material | Polyurethane |
Secondary colour | Green |
Material | Durable moisure wicking open cell polyurethane foam. |
Usually arrives within 14 working days