V12 VS205 DYNAMIC ARCH BLUE MEDIUM INSOLE UK6 EU39
VS205 Dynamic Arch Men's (medium) Insole
See technical informationReferences
V12 Footwear:VS205-39
Rubix:202A4501
EAN:5055327312355

Product details : V12 VS205 DYNAMIC ARCH BLUE MEDIUM INSOLE UK6 EU39
Suitable for medium arched feet. Anti-bacterial active carbon. Eco-friendly recycled foam. Memory foam shock-absorbing heel. Stitch free anti-static for comfort. Approved for use in V12 boots under EN20345
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | black |
| Main material | polyurethane |
| Material | durable moisure wicking open cell polyurethane foam. |
Show UNSPSC/ECL@SS
£ 25.59 excl. VAT
/ Each
£ 30.71 incl. VAT
- In stock: Next day delivery
EU shoe size
39
