VS205 Dynamic Arch Men's (medium) Insole
EU shoe size | 42 |
---|---|
Colour | black |
Main material | polyurethane |
EU shoe size | 42 |
---|---|
Colour | black |
Main material | polyurethane |
Secondary colour | blue |
Material | durable moisure wicking open cell polyurethane foam. |
In stock: Next day delivery