References
SMC:VTA301-01
Rubix:133A8458
Manufacturer :VTA301-01
EAN:3618036539448

Product details : SMC VTA301-01 3 PORT AIR OPERATED VALVE
Large Flow Capacity, yet Compact Size.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.
•Model: VTA301/VOA301.
•Port size: 1/8, 1/4.
Model: T (Universal Porting Style)
Port Size: 01 (1/8)
Option: Without bracket
Thread: Rc (PT)(or None)
•Port size: 1/8, 1/4.
Model: T (Universal Porting Style)
Port Size: 01 (1/8)
Option: Without bracket
Thread: Rc (PT)(or None)
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | electro-distributor |
| Number of Ports | 3 |
| Volume flow rate | 127.6 l/min |
Show UNSPSC/ECL@SS
£ 40.78 excl. VAT
/ Each
£ 48.94 incl. VAT
- Delivery usually within ( 4 ) days