• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Transport devices(1,918)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Pallet trucks
  6. Electric pallet truck
  7. GPC VULCAN FPPT10 ELECTRIC PALLET TRUCK

GPC VULCAN FPPT10 ELECTRIC PALLET TRUCK

Vulcan

See technical informationSee documents

References

GPC Industries:FPPT10
Rubix:215A2410
brand logo
brand logo
brand logo
brand logo
brand logo

Documents

Product details : GPC VULCAN FPPT10 ELECTRIC PALLET TRUCK


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2,605.36 excl. VAT
/ Each
£ 3,126.43 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

FPPT30 POWERED PALLET TRUCK W/LITHIUM BATTERY 1200KG 1150 X 540 BLK/ORFPPT40 POWERED PALLET TRUCK W/LITHIUM BATTERY 1500KG 1150 X 540 BLK/OR298A5371 2.0T FULL POWERED PALLET TRUCK WITH POLYURETHANE TYREGPC PHL54H ELECTRIC PALLET LIFTVULCAN SPPT40 SEMI POWERED PALLET TRUCK 1150 X 540 1800KG ORANGEPHL68H ELECTRIC HIGH LIFT PALLET TRUCK - 1170 X 680MM 1000KG YELLOWVULCAN SSPT1554 STAINLESS ST PALLET TRUCK - 1150 X 540 2000KG STEELVULCANPRO WSPT1154 WET SPEC PALLET TRUCK 1150 X 540VULCAN QLPT1568 QUICK LIFT PALLET TRUCK - 1150 X 685 2000KG ORANGEVULCAN GN2054 LONG FORK PALLET TRUCK - 2000 X 540 2000KG ORANGEVULCAN GN1868 LONG FORK PALLET TRUCK - 1800 X 685 2000KG ORANGEVULCAN GAPT1168 GALVANISED PALLET TRUCK - 1150 X 680 2000KG275A5898 HEAVY-DUTY HAND PALLET TRUCK 2500KG LOAD CAPACITYVULCAN LPPT1054 LOW PROFILE PALLET TRUCK 1000X540MM 2000KG ORANGEVULCAN QLPT1554 QUICK LIFT PALLET TRUCK - 1150 X 540 2000KG ORANGE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap