275A5898 HEAVY-DUTY HAND PALLET TRUCK 2500KG LOAD CAPACITY
2.5T PALLET TRUCK
See technical informationReferences
BIL Castors & Wheels:SKHPT2500NY
Rubix:275A5898
Product details : 275A5898 HEAVY-DUTY HAND PALLET TRUCK 2500KG LOAD CAPACITY
Nylon guide and steer wheels
Robust precision welding
Thick powder coated finish for corrosion resistance
Rubber coated handle
Simple 3 lever control with adjustable lowering
Sealed pump unit with safety valve for overload protection
Fork width: 550mm
Fork length: 1150mm
Min fork height: 775m
Max fork height 195mm
Total length: 1490mm
Technical specifications
Attributes
| Safe working load | 2500 kg |
|---|
Show UNSPSC/ECL@SS
£ 386.87 excl. VAT
/ Each
£ 464.24 incl. VAT
- Usually arrives within 14 working days

