References
Vulcan Pro:WSPT1168
Rubix:386A6652
Manufacturer :WSPT1168
Product details : VULCANPRO WSPT1168 WET SPEC PALLET TRUCK 1150 X 685
Dimensions are Fork Length x Width over Forks
2500kg Load Capacity
Fork Width: 160mm
Raised height of forks: 200mm
Lowered height of forks: 85mm
Mobile on 200mm nylon castors steering wheels & 85mm nylon front rollers
2 Year Guarantee
Strengths
Suitable for all conditions
Applications
Stores and transports good
in wet conditions
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 799.06 excl. VAT
/ Each
£ 958.87 incl. VAT
- Delivery usually within ( 8 ) days

