SMC EVM230-F02-34G 3 PORT MECHANICAL VALVE
VM100-800 series mechanically-operated 3/2-way valve
See technical informationReferences
SMC:EVM230-F02-34G
Rubix:109A8828

Product details : SMC EVM230-F02-34G 3 PORT MECHANICAL VALVE
The VM series is a range of mechanical poppet valves. Their compact size requires little installation space. The VM series offers a wide variety of actuator styles and flow capacities up to 1.0 Cv.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x102x40 mm |
|---|---|
| Logistic Weight | 154 g |
| Type | 3/2 distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 53.46 excl. VAT
/ Each
£ 64.15 incl. VAT
- Delivery usually within ( 22 ) days