References
Festo:VUWG-L10A-M52-R-M3
Rubix:392A0098
Manufacturer :573795
EAN:4052568102852

Documents
Product details : FESTO 573795 PNEUMATIC VALVE
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 35,19 g |
|---|---|
| Type | 5/2-way valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 51.17 excl. VAT
/ Each
£ 61.40 incl. VAT
- Delivery usually within ( 6 ) days