SMC SS5Y3-10S60-11B-C6 MANIFOLD BASE

SY5000NEW multiple sub-plate

See technical information
References
SMC:SS5Y3-10S60-11B-C6
Rubix:2603810
brand logo
Technical specifications
Typebase manifold
Number of Ports5
See all Specifications

Product details : SMC SS5Y3-10S60-11B-C6 MANIFOLD BASE


When our R&D engineers renewed the design of our popular line of 5-way electric distributors, they had one goal in mind: to develop a range of electric distributors that offers impressive functionality. They designed the new SY3000/5000 series. Extremely compact but with a remarkable flow - up to 80% higher than our previous SY models - the new SY range now operates faster and its cycle times are reduced. For easy assembly and quick replacement, our engineers also designed the new SY so that both valve sizes 3000 and 5000 can be used on the same manifold, providing greater flexibility and convenience. economical operation. Available in options with elastic or metal seal. Metal seals are particularly suitable for higher operating frequencies and offer extended life performance.
Multiple sub-plate

Technical specifications


Attributes
Logistic Weight687 g
Typebase manifold
Number of Ports5
Max. service pressure7 bar
Volume flow rate41 l/min
Materialnbr
Pressure range1 - 7
Min. service pressure 1 bar
Min. Operation temperature-10 °C
Show UNSPSC/ECL@SS
£ 275.34 excl. VAT
/ Each
£ 330.41 incl. VAT
  • Delivery usually within ( 4 ) days