NORGREN UM/22152/122/60/13J 5/2 SOLENOID VALVE ISO1
Spool Valve
See technical informationSee documentsReferences
IMI Norgren:UM/22152/122/60/13J
Rubix:218A4964
Manufacturer :UM/22152/122/60/13J

Documents
Product details : NORGREN UM/22152/122/60/13J 5/2 SOLENOID VALVE ISO1
5/2-way valve Mono Iso1 24 V DC 2 W
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 743.05 excl. VAT
/ Each
£ 891.66 incl. VAT
- Usually arrives within 14 working days
