FESTO 573830 PNEUMATIC VALVE

VUWG Directional valve

See technical informationSee documents

References

Festo:VUWG-L14-T32U-A-G18
Rubix:392A0129
Manufacturer :573830
EAN:4052568221188
VUWG-L14-T32U-A-G18 Pneumatic valve

Technical specifications

Type2x3/2-way valve
Number of Ports6
See all Specifications

Documents

Product details : FESTO 573830 PNEUMATIC VALVE


Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar

Technical specifications


Attributes
Logistic Weight87,7 g
Type2x3/2-way valve
Number of Ports6
£ 77.98 excl. VAT
/ Each
£ 93.58 incl. VAT
  • Delivery usually within ( 6 ) days