References
Festo:MFH-5-1/8-B
Rubix:112A8618
Manufacturer :19758
EAN:4052568003630

Documents
Product details : FESTO 19758 SOLENOID VALVE MFH-5-1/8-B
Solenoid valve MFH-5-1/8-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=750 l/min, Operating pressure=2 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161x35x62 mm |
|---|---|
| Logistic Weight | 223,6 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 169.06 excl. VAT
/ Each
£ 202.87 incl. VAT
- In stock: Next day delivery