FESTO 574270 PNEUMATIC VALVE VUWG-L18-M52-M-G14
VUWG Directional valve
See technical informationSee documentsReferences
Festo:VUWG-L18-M52-M-G14
Rubix:109A6540
Manufacturer :574270
EAN:4052568222710

Documents
Product details : FESTO 574270 PNEUMATIC VALVE VUWG-L18-M52-M-G14
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x45x22 mm |
|---|---|
| Logistic Weight | 153,9 g |
| Type | 5/2 directional control valve |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 68.87 excl. VAT
/ Each
£ 82.64 incl. VAT
- Delivery usually within ( 6 ) days