FESTO 574269 PNEUMATIC VALVE VUWG-L18-M52-R-G14
VUWG Directional valve
See technical informationSee documentsReferences
Festo:VUWG-L18-M52-R-G14
Rubix:109A6539
Manufacturer :574269
EAN:4052568103071

Documents
Product details : FESTO 574269 PNEUMATIC VALVE VUWG-L18-M52-R-G14
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 148,65 g |
|---|---|
| Type | 5/2-way valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 65.81 excl. VAT
/ Each
£ 78.97 incl. VAT
- Delivery usually within ( 6 ) days