FESTO 575615 PNEUMATIC VALVE VUWS-L30-B52-G38
VUWS Directional valve
See technical informationSee documentsReferences
Festo:VUWS-L30-B52-G38
Rubix:110A6197
Manufacturer :575615
EAN:4052568261528

Documents
Product details : FESTO 575615 PNEUMATIC VALVE VUWS-L30-B52-G38
pneumatic valve VUWS-L30-B52-G38 Valve function=5/2 bistable, Type of actuation=pneumatic, Valve size=31 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | universal directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 57.33 excl. VAT
/ Each
£ 68.80 incl. VAT
- Delivery usually within ( 2 ) days