FESTO 8060310 SOLENOID VALVE VUVS-LK30-M52-AD-G38-1B&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LK30-M52-AD-G38-1B2+GL-S
Rubix:263A6749
Manufacturer :8060310

Documents
Product details : FESTO 8060310 SOLENOID VALVE VUVS-LK30-M52-AD-G38-1B&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | air solenoid valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 74.84 excl. VAT
/ Each
£ 89.81 incl. VAT
- Delivery usually within ( 2 ) days